Environmental Express French Square Glass Bottle, Level 1, Clear, 125 mL, PP Cap; 120/Cs

Representative image only.

Environmental Express French Square Glass Bottle, Level 1, Clear, 125 mL, PP Cap; 120/Cs

Environmental Express | Item: 3520412

Maximize storage space

₹61,800.00INR / Case of 120

₹61,800.00INR / Case of 120
Product Description

Key Features

  • Include a Certificate of Analysis
  • Square design provides optimal use of space—bottles sit side by side
  • 3 month warranty
  • Model number APC1882

More About this Item

Bottles are available with PTFE-lined caps or open-top septa closures. Polycone PTFE lined caps provide a tighter seal for use with oil samples.

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) lined with F217, a low-density foam core between two solid layers of LD

3 Month Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size33 mm
  • Bottle ColorClear
  • Level Number1
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)33
  • DescriptionFrench Square Glass Bottle, Level 1, Clear, 125 mL, PP Cap; 120/Cs
  • Warranty3 month
Reviews
Q&A