Environmental Express FilterMate™ Digestion Tube Filter, Glass, 0.7 µm, 50 mL; 100/Pack

Representative image only.

Environmental Express FilterMate™ Digestion Tube Filter, Glass, 0.7 µm, 50 mL; 100/Pack

Environmental Express | Item: 3520201

Convenient filtration without a transfer step

₹33,700.00INR / Pkg of 100

₹33,700.00INR / Pkg of 100

Buy It Together

Current Item

Environmental Express FilterMate™ Digestion Tube Filter, Glass, 0.7 µm, 50 mL; 100/Pack
Environmental Express FilterMate™ Digestion Tube Filter, Glass, 0.7 µm, 50 mL; 100/Pack
3520201

₹33,700.00INR / Pkg of 100
+
Environmental Express FilterMate™ 50 mL Digestion Tube Holder
3520206

₹18,800.00INR / Pkg of 1
+ =
Total Price 92400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

100 filter assemblies and 100 plungers. Digestion tubes sold separately.

Key Features

  • Simple to use just press on plunger
  • Filter 15- and 50- mL samples within sample tubes
  • No need for separate filtration devices before analyzing samples
  • For TCLP analysis
  • 3 month warranty

More About this Item

Soil, sludge, wastewater, and challenging samples require filtration prior to analysis. FilterMate fits directly in the digestion vessel and is pushed through the liquid being filtered to the bottom of the tube with a detachable plunger. After filtration, the plunger is easily removed and discarded while the filter assembly remains in the bottom of the tube. Finished sample can be capped for storage or poured directly into an autosampler vial.

3 Month Warranty
Specifications
  • Pore Size (µm)0.7
  • Body MaterialGlass
  • Funnel Size (mL)50
  • DescriptionDigestion Tube Filter, Glass, 0.7 µm, 50 mL; 100/Pack
  • Warranty3 month
Reviews
Q&A