Environmental Express Filter, PTFE with Pump Ring, 3.0 µm, 25 mm; 50/Pk

Representative image only.

Environmental Express Filter, PTFE with Pump Ring, 3.0 µm, 25 mm; 50/Pk

Environmental Express | Item: 6006160

Excellent for air monitoring and sampling in aggressive environments

₹138,000.00INR / Pkg of 50

₹138,000.00INR / Pkg of 50
Product Description

Key Features

  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Typical air flow rate of 90 L/min/cm2
  • 3.0 µm pore size
  • 25 mm diameter

More About this Item

PTFE membranes with supports provide the chemical resistance and strength needed for sampling in harsh environments.

Membranes feature bonded PMP support ring for PM 10 and PM 2.5 dichotomous and other air sampling techniques.

Specifications
  • MaterialPTFE
  • Pore Size (micron)3
  • Diameter (mm)25
  • Membrane SupportPolymethylpentene ring
  • Thickness (µm)30.4
  • DescriptionFilter, PTFE with PMP Support Ring, 3.0 µm, 25 mm; 50/PK
Reviews
Q&A