Environmental Express Filter, MCE, 0.8 µm, 47 mm, Plain White; 100/Pk

Representative image only.

Environmental Express Filter, MCE, 0.8 µm, 47 mm, Plain White; 100/Pk

Environmental Express | Item: 6006146

Hydrophilic membranes—excellent for microbiology, contamination analysis, and air sampling applications

₹12,600.00INR / Pkg of 100

₹12,600.00INR / Pkg of 100

Buy It Together

Current Item

Environmental Express Filter, MCE, 0.8 µm, 47 mm, Plain White; 100/Pk
Environmental Express Filter, MCE, 0.8 µm, 47 mm, Plain White; 100/Pk
6006146

₹12,600.00INR / Pkg of 100
+ + +
Environmental Express Pad, Cellulose Support, 47 mm; 100/Pk
6006181

₹4,300.00INR / Pkg of 100
=
Total Price 21100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Developed from a mixture of cellulose acetate and cellulose nitrate
  • Dissolves completely using standard digestion procedures
  • Max operating temperature of 131°F (55°C)
  • Protein binding: 150 µg/cm2
  • Bacterial endotoxins: 8.0 EU/mL
  • 0.8 µm pore size
  • 47 mm diameter membrane
  • <1% gravimetric extractables

More About this Item

Use hydrophilic MCE filter membranes for both air monitoring and analytical applications. Membranes clear completely, possess low artifacts, and offer minimal interference in fiber counting. MCE membranes are suitable for use in most NIOSH analytical methods, including asbestos fibers monitoring.

Specifications
  • MaterialMixed cellulose ester
  • Pore Size (µm)0.8
  • Diameter (mm)47
  • Bubble Point (PSI)14.2
  • Max Water Flow Rate (mLPerminPercm2)190
  • Max Air Flow Rate (L/min/cm²)16
  • Thickness (µm)150
  • DescriptionFilter, MCE, 0.8 µm, 47 mm, Plain White; 100/PK
Reviews
Q&A