Environmental Express Escort® ELF Pump with Sampling Line; 120 VAC

Representative image only.

Environmental Express Escort® ELF Pump with Sampling Line; 120 VAC

Environmental Express | Item: 6006085

Electronic laminar flow sensor provides constant flow control with ±2.5% accuracy

₹197,000.00INR / Each

₹197,000.00INR / Each

Buy It Together

Current Item

Environmental Express Escort® ELF Pump with Sampling Line; 120 VAC
Environmental Express Escort® ELF Pump with Sampling Line; 120 VAC
6006085

₹197,000.00INR / Each
+ +
Sensidyne BDXII Air Sampling Pump Starter Kit; 120 VAC
6006182

₹117,000.00INR / Each
=
Total Price 323100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3-ft PVC sampling line, screwdriver, and 120 VAC charger.

Key Features

  • Internal secondary standard continuously calibrates the pump
  • NIOSH certified for coal mine dust sampling
  • MSHA certified as intrinsically safe for underground use
  • UL approved as intrinsically safe for use in Class I, Groups A, B, C and D; Class II, Groups E, F and G; Class III, Division I locations
  • Quiet operation
  • 2 Years Parts & Labor Warranty

More About this Item

Maintain the flow you need with Escort ELF air sampling pumps. Pumps feature a state-of-the-art laminar flow sensor for constant flow control with automatic compensation for changes in battery voltage, temperature, altitude, and sample load. Check against a primary standard is needed only once a month (or every 200 hours for coal mine dust sampling) to ensure accuracy.

An IP65-rated, stainless steel filled plastic case provides EMI/RFI protection. An inlet filter protects the pump by trapping moisture and particulate matter. Run/hold feature allows "time out" during sampling process. Flow/fault indicator lights up when the inlet is blocked. Low-battery indicator lets you know when it is time to charge the NiMH battery.

Lead times may vary based on product availability. Contact customer service for up-to-date lead times.

UL Listed.2 Year Warranty
Specifications
  • Flow Range0.5 to 3 L/min
  • Accuracy±2.5% of set point from 1 to 3 L/min
  • Display Type3-digit LCD
  • Tubing size1/4" ID x 3/8" OD
  • CalibrationBuilt-in secondary standard
  • ApprovalNIOSH, MSHA, UL
  • Battery TypeNiMH
  • Power (VAC)120
  • Weight (oz)23
  • Height (in)4 1/4
  • Width (in)4
  • Depth (in)2 1/4
  • Height (cm)10.8
  • Width (cm)10.2
  • Depth (cm)5.7
  • DescriptionEscort ELF Pump with Sampling Line; 120 VAC
  • Warranty2 years parts & labor
Reviews
Q&A