Environmental Express Disposable Filter Funnels, PP w/0.45um MCE Filter; 80/Pk

Representative image only.

Environmental Express Disposable Filter Funnels, PP w/0.45um MCE Filter; 80/Pk

Environmental Express | Item: 3520260

Convenient units are perfect for vacuum filtration

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express Disposable Filter Funnels, PP w/0.45um MCE Filter; 80/Pk
Environmental Express Disposable Filter Funnels, PP w/0.45um MCE Filter; 80/Pk
3520260

Call For Price
+ + =
Total Price 34600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for larger volume filtration
  • Comes standard with pre-inserted filters
  • Polypropylene funnels come with integrated 0.45 µ mixed-cellulose ester (MCE) filter membrane and stopper
  • Filters up to 250mL of sample — ideal for larger volume filtration
  • Stopper size #6 fits most vacuum filtration flasks up to 250 mL size
  • 3 month warranty

More About this Item

These filters fit snugly in most standard vacuum flasks. There are preassembled and disposable options perfect for any number of applications.

3 Month Warranty
Specifications
  • Membrane MaterialMixed Cellulose Ester (MCE)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)47
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)up to 250 mL
  • DescriptionDisposable Filter Funnels, PP w/0.45um MCE Filter; 80/Pk
  • Warranty3 month
Reviews
Q&A