Environmental Express Dairy-Style Jug, HDPE, Level 3, 1 L; 108/Cs

Representative image only.

Environmental Express Dairy-Style Jug, HDPE, Level 3, 1 L; 108/Cs

Environmental Express | Item: 3520666

Grab and pour with easy-grip handle

₹38,500.00INR / Case of 108

₹38,500.00INR / Case of 108
Product Description

Key Features

  • Leakproof design keeps contents safe inside
  • Familiar and easy pouring with the milk-type jug design
  • Pre-cleaned for immediate use
  • 3 month warranty
  • Model number BPC3016

More About this Item

Included caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE. Level 3 pre-cleaned containers meet EPA guidelines, but do not ship with a Certificate of Analysis.

3 Month Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number3
  • AutoclavableNo
  • DescriptionDairy-Style Jug, HDPE, 1 L; 108/Cs
  • Warranty3 month
Reviews
Q&A