Environmental Express BPC1321 Pre-Cleaned Round Narrow-Mouth Cylinder Bottle, HDPE, Level 1, 250 mL; 336/CS

Representative image only.

Environmental Express BPC1321 Pre-Cleaned Round Narrow-Mouth Cylinder Bottle, HDPE, Level 1, 250 mL; 336/CS

Environmental Express | Item: 3520781

Stand up to your demands

₹49,100.00INR / Case of 336

₹49,100.00INR / Case of 336
Product Description

Key Features

  • Easy-pour design allows for simple handling
  • Model number BPC1321

More About this Item

These pre-cleaned round narrow-mouth bottles come in two levels. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis—ideal for general-use.

Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • AutoclavableNo
  • DescriptionPre-Cleaned Round Narrow-Mouth Cylinder Bottle, HDPE, Level 1, 250 mL; 336/Cs
Reviews
Q&A