Environmental Express BPC1044 Straight-Sided Wide-Mouth Jar, PP, White, Level 1, 125 mL; 175/CS

Representative image only.

Environmental Express BPC1044 Straight-Sided Wide-Mouth Jar, PP, White, Level 1, 125 mL; 175/CS

Environmental Express | Item: 3520731

Gain easier access to your samples

₹29,000.00INR / Case of 175

₹29,000.00INR / Case of 175
Product Description

Key Features

  • Large diameter lid allows for easier scooping and removal of samples
  • Reach entire sample with straight-sided design
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis
  • Model number BPC1044

More About this Item

Included leakproof caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE.

Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialPolypropylene(PP)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size70 mm
  • Cap ColorWhite
  • Bottle ColorWhite
  • AutoclavableNo
  • Level Number1
  • DescriptionStraight-Sided Wide-Mouth Jar, PP, White, Level 1, 125 mL; 175/Cs
Reviews
Q&A