Environmental Express BPC1017 Pre-Cleaned Juice-Style Square Bottle, HDPE, Level 1, 1000 mL; 108/CS

Representative image only.

Environmental Express BPC1017 Pre-Cleaned Juice-Style Square Bottle, HDPE, Level 1, 1000 mL; 108/CS

Environmental Express | Item: 3520727

Store more samples side-by-side

₹29,800.00INR / Case of 108

₹29,800.00INR / Case of 108
Product Description

Key Features

  • Provides a better grip and minimizes dropping
  • Leakproof lid keeps samples inside
  • Model number BPC1017

More About this Item

These pre-cleaned square shaped bottles let you take advantage of precious shelf space. Two levels are available. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Level 3 bottles meet EPA guidelines, but do not ship with a Certificate — ideal for general-use.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableNo
  • Special FeaturesLDPE-lined Polypropylene Cap
  • Level Number1
  • DescriptionPre-Cleaned Juice-Style Square Bottle, HDPE, Level 1, 1 L; 108/Cs
Reviews
Q&A