Environmental Express Bio-Pump® IAQ Lite Pro Kit with Accessories

Representative image only.

Environmental Express Bio-Pump® IAQ Lite Pro Kit with Accessories

Environmental Express | Item: 6006202

The Environmental Express® Bio-Pump® IAQ Lite is the easiest-to-use portable, battery-powered IAQ pump - a proven sample collection device designed for exclusive use with Air-O-Cell® and Via-Cell® cassettes at a flow rate of 15 LPM

₹113,000.00INR / Each

₹113,000.00INR / Each

Buy It Together

Current Item

Environmental Express Bio-Pump® IAQ Lite Pro Kit with Accessories
Environmental Express Bio-Pump® IAQ Lite Pro Kit with Accessories
6006202

₹113,000.00INR / Each
+
Environmental Express Calibrator Kit for Zefon Bio-Pump, TSI
6006199

₹657,000.00INR / Each
+
Sensidyne BDXII Air Sampling Pump Starter Kit; 120 VAC
6006182

₹117,000.00INR / Each
+ +
Environmental Express Cassette, Air-O-Cell; 10/Bx
6006127

₹8,400.00INR / Box of 10
=
Total Price 1030400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Bio-Pump® IAQ Lite pump, 10 Air-O-Cell® cassettes, 25 Bio-Tape® slides, Air-O-Cell® airflow indicator, tripod stand, battery pack, charger (120-240 VAC, US plug only), and carrying case.

Key Features

  • Designed to be used exclusively with Air-O-Cell® and Via-Cell® air sampling cassettes
  • Battery powered for sampling at jobsites without power, no extension cords required
  • Easy-to-use for field technicians with sound and visual displays of sampling completion
  • Proven system for mold sampling with more than 20 years of industry use
  • Unmanned operation with programmable sampling times
  • “Quick Sample” collection with preprogramed sampling setup
  • Quiet operation for sampling in occupied spaces
  • Real time display tracking actual run time
  • Extended life NiMH battery provides approximately 8 hours continuous run time or approximately 100 five-minute samples for large jobs
  • Battery recharge time of only 3 hours
  • Compact and light weight
  • Ensure sampling pump accuracy with flow calibrator
  • Flow calibrator comes with NIST-traceable certificate
  • 1 year warranty
  • Lightweight and portable—use it anywhere you need to collect samples
  • Designed to be used exclusively with Air-O-Cell® and Via-Cell® air sampling cassettes
  • Comes with accessories you need for complete air sampling
  • 1 year warranty

More About this Item

The Bio-Pump® IAQ Lite is the most user-friendly pump designed for IAQ. To get you started, each pump includes 10 Air-O-Cell cassettes, a carrying case and fast battery charger as standard items. All combined, this is over $100 savings when compared to other manufacturers.

1 Year Warranty
Specifications
  • Flow Range15 LPM
  • Accuracy±5%
  • Display TypeLCD
  • Battery Type1 NiMH (included)
  • Battery LifeApprox. 8 hours (continuous) or 100 five minute samples
  • Power (VAC)100 to 240
  • Weight (lbs)1.75
  • Weight (kg)0.79
  • Height (in)2 3/4
  • Width (in)4 1/4
  • Depth (in)8
  • Height (cm)7
  • Width (cm)11.4
  • Depth (cm)17.4
  • DescriptionBio-Pump® IAQ Lite Pro Kit with Accessories
  • Warranty1 year
Reviews
Q&A