Environmental Express Calibrator Kit for Zefon Bio-Pump, TSI

Representative image only.

Environmental Express Calibrator Kit for Zefon Bio-Pump, TSI

Environmental Express | Item: 6006199

A variety of parts for Zefon air sampling pumps

₹657,000.00INR / Each

₹657,000.00INR / Each

Buy It Together

Current Item

Environmental Express Calibrator Kit for Zefon Bio-Pump, TSI
Environmental Express Calibrator Kit for Zefon Bio-Pump, TSI
6006199

₹657,000.00INR / Each
+ =
Total Price 792000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

NIST-traceable calibration certificate, battery pack, high-efficiency inlet filter, tubing, mounting lugs, adapter, hard-shell carrying case, and six AA batteries.

Key Features

  • Continuous volumetric flow rate display
  • Comes with NIST-traceable certificate

More About this Item

Choose the right part or accessory for your application.

Specifications
  • Flow Range2.5 to 300 L/min
  • Accuracy±2% of reading or 0.05 std L/min, whichever is greater
  • Display Type3-digit LCD
  • Battery Type6 AA (included)
  • Height (in)2 1/2
  • Width (in)7 1/4
  • Depth (in)2 1/8
  • Height (cm)6.4
  • Width (cm)18.3
  • Depth (cm)5.3
  • DescriptionCalibration Kit with TSI-4046 Calibrator
Reviews
Q&A