Environmental Express Autoclavable pH Probe, Sealed/DJ/Glass; 180 mm

Representative image only.

Environmental Express Autoclavable pH Probe, Sealed/DJ/Glass; 180 mm

Environmental Express | Item: 2904150

Sealed electrodes improve reading stability

₹51,700.00INR / Each

₹51,700.00INR / Each

Buy It Together

Current Item

Environmental Express Autoclavable pH Probe, Sealed/DJ/Glass; 180 mm
Environmental Express Autoclavable pH Probe, Sealed/DJ/Glass; 180 mm
2904150

₹51,700.00INR / Each
+ =
Total Price 63100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sealed, gel-filled, double-junction reference electrodes require no refilling
  • Offers long-term stability
  • Extends service life
  • 1 year warranty

More About this Item

These electrodes are designed for insertion in RADIOMETER mountings or Ingold nonpressurized assemblies 761-351, 761-361, and 361CH-361 (12 mm diameter)

Length listed in table refers to probe immersion length, which is equal to housing length plus 70 mm (except Ingold 761-31, where immersion length equals housing length plus 50 mm).

1 Year Warranty
Specifications
  • ApplicationsAutoclavable, sealed
  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Max Temperature (° C)130
  • DescriptionAutoclavable pH Probe, Sealed/DJ/Glass; 180 mm
  • Warranty1 year
Reviews
Q&A