Environmental Express Autoclavable pH Probe, Refillable/DJ/Glass; 150 mm

Representative image only.

Environmental Express Autoclavable pH Probe, Refillable/DJ/Glass; 150 mm

Environmental Express | Item: 0566102

Double-junction electrodes

₹50,600.00INR / Each

₹50,600.00INR / Each

Buy It Together

Current Item

Environmental Express Autoclavable pH Probe, Refillable/DJ/Glass; 150 mm
Environmental Express Autoclavable pH Probe, Refillable/DJ/Glass; 150 mm
0566102

₹50,600.00INR / Each
+ =
Total Price 62000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sealed, gel-filled, double-junction reference electrodes require no refilling
  • Offers long-term stability
  • Extends service life
  • 1 year warranty

More About this Item

These electrodes are designed for insertion in RADIOMETER mountings or Ingold nonpressurized assemblies 761-351, 761-31, 761-361, and 361CH-31 (12 mm diameter). Annular ceramic junction eliminates clogging problems and provides excellent stability. Operating temperature range is 23 to 266°>F (-5 to 130°>C). Order detachable cable separately to autoclave your glass-bodied electrode and vessel as a single unit -- simply detach the cable and place a protective cap over the cable connector before sterilizing.

Length listed in table refers to probe immersion length, which is equal to length plus 70 mm (except Ingold 761-31, where immersion length equals length plus 50 mm).

1 Year Warranty
Specifications
  • ApplicationsAutoclavable, refillable
  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Reference JunctionAnnular
  • Reference Electrolyte3M KCl gel
  • Max Temperature (° C)130
  • ConnectorDepends upon cable purchased separately: BNC or Ingold K9
  • Diameter (mm)12
  • Length (mm)150
  • DescriptionAutoclavable pH Probe, Refillable/DJ/Glass; 150 mm
  • Warranty1 year
Reviews
Q&A