Environmental Express APC3989 Wide-Mouth Clear Glass Bottle, Level 3, 1000 mL, Safety-Coated; 12/CS

Representative image only.

Environmental Express APC3989 Wide-Mouth Clear Glass Bottle, Level 3, 1000 mL, Safety-Coated; 12/CS

Environmental Express | Item: 3520558

Larger cap for easier sampling

₹18,500.00INR / Case of 12

₹18,500.00INR / Case of 12

Buy It Together

Current Item

Environmental Express APC3989 Wide-Mouth Clear Glass Bottle, Level 3, 1000 mL, Safety-Coated; 12/Cs
Environmental Express APC3989 Wide-Mouth Clear Glass Bottle, Level 3, 1000 mL, Safety-Coated; 12/Cs
3520558

₹18,500.00INR / Case of 12
+ + =
Total Price 31100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
  • Model number APC3989
Specifications
  • Capacity (mL)1000
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size70 mm
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableNo
  • Level Number3
  • Special FeaturesSafety-Coated, PP Cap
  • DescriptionAPC3989 Wide-Mouth Clear Glass Bottle, Level 3, 1000 mL, Safety-Coated; 12/CS
Reviews
Q&A