Environmental Express Air Sampling PTFE Filters, 37 mm, 1.0 µm; 100/Pk

Representative image only.

Environmental Express Air Sampling PTFE Filters, 37 mm, 1.0 µm; 100/Pk

Environmental Express | Item: 3520934

Ideal for air particle monitoring and environmental testing

₹62,300.00INR / Pkg of 100

₹62,300.00INR / Pkg of 100
Product Description

Key Features

  • Laser cutting ensures a clean, fiber-free filter edge
  • Excellent temperature and chemical resistance
  • 3 month warranty

More About this Item

Quality filters to meet your industrial hygiene applications with excellent air permeability with minimal pressure drop.

3 Month Warranty
Specifications
  • MaterialPTFE
  • Pore Size (micron)1
  • Diameter (mm)37
  • Diameter (cm)3.7
  • Membrane SupportNo
  • DescriptionAir Sampling PTFE Filters, 37 mm, 1.0 µm; 100/Pk
  • Warranty3 month
Reviews
Q&A