Environmental Express Air Sampling MCE Filters with Pads, 37 mm, 0.8 µm; 100/Pk

Representative image only.

Environmental Express Air Sampling MCE Filters with Pads, 37 mm, 0.8 µm; 100/Pk

Environmental Express | Item: 3520928

Ideal for air particle monitoring and environmental testing

Call For Price

Call For Price
Product Description

Key Features

  • Laser cutting ensures a clean, fiber-free filter edge
  • Excellent temperature and chemical resistance
  • 3 month warranty

More About this Item

Quality filters to meet your industrial hygiene applications with excellent air permeability with minimal pressure drop.

3 Month Warranty
Specifications
  • MaterialMixed Cellulose Ester w/pad
  • Pore Size (micron)0.8
  • Diameter (mm)37
  • Diameter (cm)3.7
  • Membrane SupportYes
  • DescriptionAir Sampling MCE Filters with Pads, 37 mm, 0.8 µm; 100/Pk
  • Warranty3 month
Reviews
Q&A