Environmental Express Air Sampling Laminated-PTFE Filters, 25 mm, 0.45 µm; 100/Pk

Representative image only.

Environmental Express Air Sampling Laminated-PTFE Filters, 25 mm, 0.45 µm; 100/Pk

Environmental Express | Item: 3520932

Ideal for air particle monitoring and environmental testing

₹27,400.00INR / Pkg of 100

₹27,400.00INR / Pkg of 100
Product Description

Key Features

  • Laser cutting ensures a clean, fiber-free filter edge
  • Excellent temperature and chemical resistance
  • 3 month warranty

More About this Item

Quality filters to meet your industrial hygiene applications with excellent air permeability with minimal pressure drop.

3 Month Warranty
Specifications
  • MaterialLaminated-PTFE
  • Pore Size (micron)0.45
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Membrane SupportNo
  • DescriptionAir Sampling Laminated-PTFE Filters, 25 mm, 0.45 µm; 100/Pk
  • Warranty3 month
Reviews
Q&A