Environmental Express Air Sampling Borosilicate GF Filters, 8" x 10" Sheets; 100/Pk

Representative image only.

Environmental Express Air Sampling Borosilicate GF Filters, 8" x 10" Sheets; 100/Pk

Environmental Express | Item: 3520919

Ideal for air particle monitoring and environmental testing

₹45,900.00INR / Pkg of 100

₹45,900.00INR / Pkg of 100
Product Description

Key Features

  • Laser cutting ensures a clean, fiber-free filter edge
  • Excellent temperature and chemical resistance
  • 3 month warranty

More About this Item

Quality filters to meet your industrial hygiene applications with excellent air permeability with minimal pressure drop.

3 Month Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Diameter (mm)203
  • Diameter (cm)20.3
  • Sheet Length (in)8
  • Sheet Width (in)10
  • Membrane SupportNo
  • DescriptionAir Sampling Borosilicate GF Filters, 8" x 10" Sheets; 100/Pk
  • Warranty3 month
Reviews
Q&A