The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Energizer Rechargeable 9V Ni-MH Battery, 175 mAh

Representative image only.

Energizer Rechargeable 9V Ni-MH Battery, 175 mAh

Energizer | Mfr: ENERGIZER-NH22NBP| Item: 0950648

Idea alternative to alkaline or lithium primary batteries

Call For Price

Call For Price

Buy It Together

Current Item

Energizer Rechargeable 9V Ni-MH Battery, 175 mAh
Energizer Rechargeable 9V Ni-MH Battery, 175 mAh
0950648

Call For Price
+ +
Energizer E92 Max Alkaline AAA Batteries, 1100 mAh, 1.5 V; 12/Pk
0937600

₹6,300.00INR / Pkg of 12
+ =
Total Price 11100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Recharge and reuse batteries up to 1000 times
  • Cost effective

More About this Item

These Nickel Metal Hydride (Ni-MH) batteries provide 70% more power than Nickel-Cadmium (Ni-Cad) batteries.

Please note: Batteries should be recharged when received.

Specifications
  • Cell Type9 V Nickel-Metal Hydride (NiMH) rechargeable
  • Capacity175 mAh
  • Voltage (V)9
  • DescriptionRechargeable 9V Ni-MH Battery, 175 mAh
Reviews
Q&A