Energizer 386/301 Silver Oxide Button Cell Batteries, 110 mAh, 1.5 V, 5/Pk

Representative image only.

Energizer 386/301 Silver Oxide Button Cell Batteries, 110 mAh, 1.5 V, 5/Pk

Energizer | Mfr: ENERGIZER-386-301TZ STRIP OF 5| Item: 0937612

Button cell batteries for general-purpose timers

₹4,800.00INR / Pkg of 5

₹4,800.00INR / Pkg of 5

Buy It Together

Current Item

Energizer 386/301 Silver Oxide Button Cell Batteries, 110 mAh, 1.5 V, 5/Pk
Energizer 386/301 Silver Oxide Button Cell Batteries, 110 mAh, 1.5 V, 5/Pk
0937612

₹4,800.00INR / Pkg of 5
+
Energizer Rechargeable AA Ni-MH Battery, 2300 mAhm, 1.2 V; 4/Pk
0950641

₹1,600.00INR / Pkg of 4
+ + =
Total Price 19100.00 ADD 4 ITEMS TO CART
Product Description

More About this Item

Since 1896 Energizer batteries have been providing dependable portable power.

Limited Lifetime Warranty
Specifications
  • Cell Type386/301 Silver Oxide Button Cell
  • Capacity110 mA hours
  • Voltage (V)1.55
  • DescriptionSilver Oxide Button Cell Batteries, 110 mAh, 1.5 V, 5/Pk
Reviews
Q&A