EMD Millipore HAWP09000 MF Membrane, MCE, 0.45 µm, 90 mm dia

Representative image only.

EMD Millipore HAWP09000 MF Membrane, MCE, 0.45 µm, 90 mm dia

EMD Millipore | Mfr: HAWP09000| Item: 2995912

The laboratory standard for pressure or vacuum-driven filtration

Call For Price

Call For Price

Buy It Together

Current Item

EMD Millipore HAWP09000 MF Membrane, MCE, 0.45 µm, 90 mm dia
EMD Millipore HAWP09000 MF Membrane, MCE, 0.45 µm, 90 mm dia
2995912

Call For Price
+ =
Total Price 2700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • 1 year warranty

More About this Item

Four different membrane types to match your application.

1 Year Warranty
Specifications
  • MaterialMixed Cellulose Ester
  • Pore Size (µm)0.45
  • Diameter (mm)90
  • Bubble Point (PSI)31.91
  • Bubble Point2.2
  • Max Flow Rate (mL/min/sq cm)60
  • DescriptionMF Membrane, MCE, 0.45 µm, 90 mm dia
  • Warranty1 year
Documents & Certificates
Reviews
Q&A