EMD Millipore HATF04700 MF Membrane, MCE, 0.45 µm, 47 mm dia

Representative image only.

EMD Millipore HATF04700 MF Membrane, MCE, 0.45 µm, 47 mm dia

EMD Millipore | Mfr: HATF04700| Item: 2995902

The laboratory standard for pressure or vacuum-driven filtration

Call For Price

Call For Price

Buy It Together

Current Item

EMD Millipore HATF04700 MF Membrane, MCE, 0.45 µm, 47 mm dia
EMD Millipore HATF04700 MF Membrane, MCE, 0.45 µm, 47 mm dia
2995902

Call For Price
+ =
Total Price 2700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization

More About this Item

Four different membrane types to match your application.

Specifications
  • MaterialMixed Cellulose Ester
  • Pore Size (µm)0.45
  • Diameter (mm)47
  • Bubble Point (PSI)31.91
  • Bubble Point2.2
  • Max Flow Rate (mL/min/sq cm)60
  • DescriptionMF Membrane, MCE, 0.45 µm, 47 mm dia
Reviews
Q&A