Electromatic Equipment PK2X-N Pocket Stroboscope; 30 to 12,500 rpm

Representative image only.

Electromatic Equipment PK2X-N Pocket Stroboscope; 30 to 12,500 rpm

Electromatic Equipment | Mfr: PK2X-N| Item: 5356100

Call For Price

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Electromatic Equipment PK2X-N Pocket Stroboscope; 30 to 12,500 rpm
Electromatic Equipment PK2X-N Pocket Stroboscope; 30 to 12,500 rpm
5356100

Call For Price
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

₹37,400.00INR / Each
+ =
Total Price 56400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Calibration document supplied by the manufacturer, molded plastic carrying case, external trigger jack, and universal 100-240 VAC battery charger. Note: Does not run directly off of AC power.

Key Features

  • Internal battery provides one hour of continuous operation, regardless of flash rate
  • Bright 800 lux flash intensity with life of 100 million flashes
  • 1 year warranty

More About this Item

This compact, battery-powered stroboscope delivers performance comparable to much larger models. It features a flash rate of up to 12,500 flashes per minute (fpm), highly accurate speed control, and drift-free operation. Use the two-stop switch for coarse flash rate adjustment and 10-turn potentiometer for fine adjustment. Low-battery indicator notifies user of battery life.

A five-digit LCD indicates flash rate to 1 fpm resolution. The stroboscope accepts input from sensor for external flash triggering.

UL Listed.Canadian Standards AssociationNIST Traceable Calibration1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)12500
  • Flash DurationApprox. 9 µsec
  • Flash Energy170 mJ maximum
  • Flashtube Life200 million flashes (at 6,000 fpm)
  • Display Type5-digit LCD
  • Height (in)2 3/4
  • Width (InchShort)9 3/4
  • Depth (in)1 3/4
  • Height (cm)6.5
  • Width (cm)24
  • Depth (cm)4
  • DescriptionPocket-strobe Stroboscope; 30 to 12,500 rpm
  • Warranty1 Year
Reviews
Q&A