Eagle CRA62X Metal Corrosive Safety Cabinet, Manual Close, 2 Doors, 60 Gal

Representative image only.

Eagle CRA62X Metal Corrosive Safety Cabinet, Manual Close, 2 Doors, 60 Gal

Eagle | Mfr: CRA62X| Item: 0941894

Epoxy-coated steel offers protection from chemical attack

₹648,000.00INR / Each

₹648,000.00INR / Each

Buy It Together

Current Item

Eagle CRA62X Metal Corrosive Safety Cabinet, Manual Close, 2 Doors, 60 Gal
Eagle CRA62X Metal Corrosive Safety Cabinet, Manual Close, 2 Doors, 60 Gal
0941894

₹648,000.00INR / Each
+ + =
Total Price 1130900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved

More About this Item

These acid corrosive safety cabinets are constructed of a double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating barrier, ideal for both flammable and nonflammable acids and corrosive liquids. Includes two vents, each with 2” (5.1 cm) threaded fittings, a fire baffle, and cap.

Cabinets have a corrosion-resistant powder coat finish and feature grounding attachment, 3-point latch system, and 2” (5.1 cm) raised, leakproof door sill. Each HDPE shelf is adjustable on 3” (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. The shelf and sump trays help contain small spills and provide extra corrosion protection. Cabinets are blue with trilingual warning label: CAUTION-CORROSIVES.

Not recommended for use with Sulfuric, Nitric or Hydrochloric acids.

Specifications
  • Material18-gauge steel
  • Capacity (Liters)227.1
  • Capacity (Gal)60
  • Number of Shelves2
  • Width (in)31 1/4
  • Height (in)65
  • Depth (InchShort)31 1/4
  • Width (cm)79.4
  • Height (cm)165.1
  • Depth (cm)79.4
  • ColorBlue
  • Self-ClosingNo
  • ComplianceOSHA, NFPA Code 32
  • Shipping Weight (lbs)374
  • DescriptionAcid Storage Cabinet, Manual-Latching Door, 60 Gallon
Reviews
Q&A