Eagle 2310X Space-Saver Flammable Liquid Cabinet, Self Close, 1 Door, 3 Shelves, 24 Gal

Representative image only.

Eagle 2310X Space-Saver Flammable Liquid Cabinet, Self Close, 1 Door, 3 Shelves, 24 Gal

Eagle | Mfr: 2310X| Item: 8639302

Ideal where storage space is limited

₹404,000.00INR / Each

₹404,000.00INR / Each
Product Description

Key Features

  • Trilingual warning label
  • FDA approved
  • NFPA Code 30 and OSHA compliant
  • 1 year warranty

More About this Item

Slim-designed safety cabinets let you maximize storage space of flammables liquids and holds up to 24 gallons (91 L). They are constructed of double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating air barrier, and internal and external welding. Includes two vents, each with 2” (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Warning on door reads FLAMMABLE—KEEP FIRE AWAY.

Space-saver cabinets measure only 23" wide to fit in spaces that conventional cabinets can not. These one-door cabinets have 2" door sills to contain spills.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Material18-gauge steel
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves3
  • Width (in)23
  • Height (in)65
  • Depth (InchShort)18
  • Width (cm)58.4
  • Height (cm)165.1
  • Depth (cm)45.7
  • ColorYellow
  • Self-ClosingYes
  • ComplianceOSHA, NFPA Code 30, UFC 79
  • Shipping Weight (lbs)235
  • DescriptionSpace-saver cabinets, Self-closing door
  • Warranty1 Year
Reviews
Q&A