Eagle 1660 HDPE Drum Funnel, Spout for 2" NPT Bungs, Yellow

Representative image only.

Eagle 1660 HDPE Drum Funnel, Spout for 2" NPT Bungs, Yellow

Eagle | Mfr: 1660| Item: 8611030

Reduces splashing

₹14,900.00INR / Each

₹14,900.00INR / Each

Buy It Together

Current Item

Eagle 1660 HDPE Drum Funnel, Spout for 2" NPT Bungs, Yellow
Eagle 1660 HDPE Drum Funnel, Spout for 2" NPT Bungs, Yellow
8611030

₹14,900.00INR / Each
+
Eagle 1664 Drum Funnel Cover, Yellow, 18.5" Diameter
8611032

₹5,900.00INR / Each
=
Total Price 20800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • EPA 40 CFR 265.173 compliant
  • Fits both 30 and 55 Gal drums

More About this Item

Both the drum funnel and cover are constructed of yellow high density polyethylene (HDPE). The drum funnel offers 6" high sidewalls to contain spills and splashing. The 18" wide funnel fits all 30- and 55-gallon drums and spout fits into any 2" NPT bung.

The cover fits the Eagle drum funnel and helps to keep out dirt and contaminants.

Note: Funnel and funnel cover are sold separately.

Specifications
  • Height (in)6
  • Height (cm)15.2
  • Shipping Weight (lbs)6.55
  • DescriptionYellow HDPE Drum Funnel, Spout for 2" Bungs
Reviews
Q&A