Eagle 1633 Modular Spill Containment Platform without Drain, 1 Drum, 15 Gal Sump Capacity

Representative image only.

Eagle 1633 Modular Spill Containment Platform without Drain, 1 Drum, 15 Gal Sump Capacity

Eagle | Mfr: 1633| Item: 8611009

Connect multiple units for custom layout options

₹34,800.00INR / Each

₹34,800.00INR / Each
Product Description

Key Features

  • Grating removes easily for simple clean-up
  • Meet EPS 40 CFR 264.175
  • SPCC Cmpliant
  • 1 year warranty

More About this Item

The modular spill containment platforms are constructed of high-density polyethylene (HDPE) for excellent durability and chemical resistance. Sump capacities between 15 gallons, measures only 6.5" high and has black HDPE flat top grating which removes easily for cleaning. Secure platforms together with built-in connections. Order optional ramp to attach to platform system for easy loading and unloading.

1 Year Warranty
Specifications
  • Capacity (Liters)45.4
  • Capacity (Gal)12
  • Width (in)26
  • Height (in)6 1/2
  • Depth (InchShort)26
  • Width (cm)66
  • Height (cm)16.5
  • Depth (cm)66.1
  • Shipping Weight (lbs)16.2
  • DescriptionModular Spill Control Platform; 1-drum, 12-gallon capacity
  • Warranty1 Year
Reviews
Q&A