Dynalon Square-Tip Autoclavable Heavy-Duty PTFE Forceps, 4" L; 1/Pk

Representative image only.

Dynalon Square-Tip Autoclavable Heavy-Duty PTFE Forceps, 4" L; 1/Pk

Dynalon | Mfr: 316504-0000| Item: 0644202

Totally inert and non-contaminating PTFE Teweezer Forceps

₹11,400.00INR / Each

₹11,400.00INR / Each
Product Description

More About this Item

Chemical-resistant, noncontaminating PTFE forceps are ideal for use in all applications. Heat resistant up to 572°F (300°C) for short periods and up to 500°F (260°C) consistently.

Specifications
  • Overall Length (in)4
  • Overall Length (cm)10.16
  • MaterialPTFE
  • SterileNo
  • DescriptionSquare-Tip Autoclavable Heavy-Duty PTFE Forceps, 4" L; 1/Pk
Reviews
Q&A