DWK Life Sciences (Wheaton) W224100-181 Vial Stopper, Snap-On, Gray Chlorobutyl, 20 mm; 1000/Cs

Representative image only.

DWK Life Sciences (Wheaton) W224100-181 Vial Stopper, Snap-On, Gray Chlorobutyl, 20 mm; 1000/Cs

DWK Life Sciences (Wheaton) | Mfr: W224100-181| Item: 0891902

Reliably seal vials

₹64,300.00INR / Case of 1000

₹64,300.00INR / Case of 1000
Product Description

Key Features

  • Choose from snap-on or straight plug vial stopper designs

More About this Item

Straight plug style stoppers provide maximum sealing for vials with straight wall glass finish. The straight wall interior finish is typically found in vials from European manufacturers. This style is not recommended for vials with a blow-back feature, which is a small ridge on the interior of the vial's neck.

Snap-on style stoppers provide maximum sealing for vials with a a blow-back glass finish, which is a small ridge on the interior of the vial's neck. The snap-on stopper locks into the blow-back ridge, providing a tight seal and keeping the stopper from backing out. This style is not recommended for vials with a straight-walled finish. The blow-back feature is typically found in vials from North American manufacturers.

Specifications
  • Top Outside Diameter (OD) (mm)20
  • ColorGray
  • MaterialBromobutyl
  • DescriptionStopper, 20mm, Snap-On, Gray Butyl, 1000/CS
Reviews
Q&A