DWK Life Sciences (Wheaton) EZ Vial Convenience Kits with Clear Vial and PTFE/Red Rubber Septa

Representative image only.

DWK Life Sciences (Wheaton) EZ Vial Convenience Kits with Clear Vial and PTFE/Red Rubber Septa

DWK Life Sciences (Wheaton) | Mfr: W225175-01| Item: 9876001

Save time during sample preparation and reduce the risk of contamination

₹9,200.00INR / Pkg of 100

₹9,200.00INR / Pkg of 100

Buy It Together

Current Item

DWK Life Sciences (Wheaton) EZ Vial Convenience Kits with Clear Vial and PTFE/Red Rubber Septa
DWK Life Sciences (Wheaton) EZ Vial Convenience Kits with Clear Vial and PTFE/Red Rubber Septa
9876001

₹9,200.00INR / Pkg of 100
+ =
Total Price 17200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Vial kits consist of vials with E-Z Seal™ crimp top and seals packaged in a convenient tray

More About this Item

Borosilicate glass vials feature 40% larger openings than standard vials—providing improved sample access and minimizing needle damage. Supplied in easy-order convenience kits—including 100 vials and 100 pre-assembled seals with septa. For microvolume sampling, limited-volume inserts are available separately. Inserts feature bottom springs to cushion needle impact.

E-Z Vials are 1.m-mL crimp seal vials with 11-mm seals. Available in clear or amber glass.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Volume (mL)1.8
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeCrimp Seal
  • Cap MaterialAluminum
  • Septum TypePTFE/red rubber
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionEZ Vial convenience kits with clear vial and PTFE/red rubber septa
Reviews
Q&A