DWK Life Sciences (Kimble) MARK-M® Borosilicate Glass Tubes, White Marking Label, 10 x 75 mm, 3 mL; 1000/CS

Representative image only.

DWK Life Sciences (Kimble) MARK-M® Borosilicate Glass Tubes, White Marking Label, 10 x 75 mm, 3 mL; 1000/CS

DWK Life Sciences (Kimble) | Mfr: 60A10BZW| Item: 3459547

Write on 1-3/8"H marking area with marker or pencil for easy sample identification

₹32,900.00INR / Case of 1000

₹32,900.00INR / Case of 1000
Product Description

Key Features

  • USP Type I, ASTM E 438 Type I, Class B compliant
  • Manufactured from borosilicate glass 5.1
  • 1-3/8"H ceramic marking area is located 3/4" from the open end
  • Sturdy, uniform bottoms and consistent lengths
  • White 1-3/8"H marking label
  • 3 mL capacity

More About this Item

These disposable tubes are manufactured from borosilicate glass 5.1 to provide excellent chemical resistance. Easily label your samples for quick identification on a large, permanent ceramic marking area.

Specifications
  • Tube Capacity (mL)3
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)75
  • Tube Outside Diameter (OD) (mm)10
  • Packaging1000/cs
  • Special FeaturesWhite marking label, 1-3/8"H
  • DescriptionMARK-M® Borosilicate Glass Tube with White Marking Label, 10 x 75 mm, 3 mL; 1000/CS
Reviews
Q&A