DWK Life Sciences (Kimble) Kimax Serialized and Certified Class A Glass Burette, 25 mL; 1/Pk

Representative image only.

DWK Life Sciences (Kimble) Kimax Serialized and Certified Class A Glass Burette, 25 mL; 1/Pk

DWK Life Sciences (Kimble) | Mfr: 17054F-25| Item: 3454102

Get more accurate delivery

₹91,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹91,000.00INR / Each

Buy It Together

Current Item

DWK Life Sciences (Kimble) Kimax Serialized and Certified Class A Glass Burette, 25 mL; 1/Pk
DWK Life Sciences (Kimble) Kimax Serialized and Certified Class A Glass Burette, 25 mL; 1/Pk
3454102

₹91,000.00INR / Each
+ + + +
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
+
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

₹9,900.00INR / Each
=
Total Price 215000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Certificate of graduation accuracy.

Key Features

  • Fill burette (buret) easily through PTFE stopcock with 1⁄4" ID flexible tubing
  • Designed with a 25 mL capacity
  • 1 year warranty

More About this Item

Designed from ASTM E287-Class A requirements, this self-zeroing burette (buret) is permanantly marked with an individual serial number. Filling is completed thru the (insert image P/S) stopcock and accepts 1/4" ID flexible tubing for filling tube and overflow tube. Graduations are in black enamel.

1 Year Warranty
Specifications
  • Capacity (mL)25
  • Graduation Interval (mL)0.1
  • Tolerance0.03
  • DescriptionSerialized and Certified Class A Glass Burette, 25 mL; 1/Pk
  • Warranty1 year
Reviews
Q&A