DWK Life Sciences (Kimble) KC29048T-125 Separatory Funnels With Glass Stopper, PTFE, 125 ml, 4/cs

Representative image only.

DWK Life Sciences (Kimble) KC29048T-125 Separatory Funnels With Glass Stopper, PTFE, 125 ml, 4/cs

DWK Life Sciences (Kimble) | Mfr: KC29048T-125| Item: 0612502

₹412,000.00INR / Case of 4

₹412,000.00INR / Case of 4
Product Description

More About this Item

Ultraclear, plastic safety-coated glass funnels feature large lower stems that allow a column to "break" with the stopcock closed — allowing a more complete separation and eliminating the necessity of emptying the funnel. Feature glass stopper and autoclavable PTFE stopcock plug. Funnels meet ASTM specification E1096, Type 4 requirements.

Specifications
  • MaterialKimcote® Glass
  • Capacity (mL)125
  • Capacity (oz)4
  • Stem Length (in)2 3/8
  • Stem Length (mm)60
  • Stopcock Plug Size2
  • Stopper Number22
  • DescriptionSeparatory Funnels With Glass Stopper, PTFE, 125 ml, 4/cs
Reviews
Q&A