DWK Life Sciences (Kimble) KC14395-10000 Safety-Coated Media Bottle, Polypropylene Cap, 10 L, 1/Cs

Representative image only.

DWK Life Sciences (Kimble) KC14395-10000 Safety-Coated Media Bottle, Polypropylene Cap, 10 L, 1/Cs

DWK Life Sciences (Kimble) | Mfr: KC14395-10000| Item: 3452327

KimCote plastic coating for added safety

₹37,000.00INR / Case of 1

₹37,000.00INR / Case of 1

Buy It Together

Current Item

DWK Life Sciences (Kimble) KC14395-10000 Safety-Coated Media Bottle, Polypropylene Cap, 10 L, 1/Cs
DWK Life Sciences (Kimble) KC14395-10000 Safety-Coated Media Bottle, Polypropylene Cap, 10 L, 1/Cs
3452327

₹37,000.00INR / Case of 1
+
Dynalon Chemical Bottle Pourer, PTFE, 45-mm cap size
0603806

₹31,000.00INR / Pkg of 1
=
Total Price 68000.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These ultra-clear, safety-coated Type 1 borosilicate glass media bottles feature wide opening for easy pouring. Bottles include permanent white enamel graduations and marking spots. Linerless blue polypropylene (PP) cap and clear PP pour ring are included. Both bottle and cap are autoclavable to 140°C (284°F).

Specifications
  • Capacity (mL)10000
  • Capacity (L)10
  • Capacity (Gal)2.5
  • Min Graduation (mL)2000
  • Max Graduation (mL)8000
  • Graduation Interval (mL)500
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)9 1/4
  • Outside Diameter (OD) (cm)23.4
  • Overall Height (in)17 1/8
  • Overall Height (cm)23.4
  • DescriptionSafety-Coated Media Bottle, Polypropylene Cap, 10 L, 1/Cs
Reviews
Q&A