DWK Life Sciences (Kimble) Glass Babcock Pipette, Milk Test, Calibrated "To Deliver" 17.6 mL; 1/Pack

Representative image only.

DWK Life Sciences (Kimble) Glass Babcock Pipette, Milk Test, Calibrated "To Deliver" 17.6 mL; 1/Pack

DWK Life Sciences (Kimble) | Mfr: 3001-176| Item: 3459061

Get accurate results, easily

₹5,900.00INR / Each

₹5,900.00INR / Each

Buy It Together

Current Item

DWK Life Sciences (Kimble) Glass Babcock Pipette, Milk Test, Calibrated "To Deliver" 17.6 mL; 1/Pack
DWK Life Sciences (Kimble) Glass Babcock Pipette, Milk Test, Calibrated "To Deliver" 17.6 mL; 1/Pack
3459061

₹5,900.00INR / Each
+
Scienceware 37899 Pipette Pump, 25 mL, Red; Each
0622104

₹7,400.00INR / Each
+
BrandTech BLAUBRAND®  Bulb Pipette, Glass, Class A, 20 mL; 6/PK
2521029

₹32,100.00INR / Pkg of 6
=
Total Price 45400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Conforms to AOAC Method 989.04
  • Features permanent brown-stain scales

More About this Item

Model 34590-50 is designed to comply with the Pennsylvania modified Babcock as referenced in APHA 15.8. Models 34590-55,-56,-60, and -61 include a special rubber washer that allows air displaced by incoming milk to escape freely. Models 34590-55 and -56 meet ASTM Specification E1043, Type II A requirements; models 34590-60 and -61 meet ASTM Specification E1043, Type II B requirements. All pipettes feature permanent brown-stain scales.

Specifications
  • SterileNo
  • Max Volume (µL)17600
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)17.6
  • Max Dispensing (mL)17.6
  • Accuracy (%)±0.050mL
  • DescriptionGlass Babcock Pipette, Milk Test, Calibrated "To Deliver" 17.6 mL; 1/Pack
Reviews
Q&A