DWK Life Sciences (Kimble) FLEX-COLUMN® Chromatography Column, 1.5 cm ID x 5 cm L, 9 mL; 5/CS

Representative image only.

DWK Life Sciences (Kimble) FLEX-COLUMN® Chromatography Column, 1.5 cm ID x 5 cm L, 9 mL; 5/CS

DWK Life Sciences (Kimble) | Mfr: 420400-1505| Item: 3469324

Easy-to-use — column outlets permanently connected to barrel

₹47,400.00INR / Case of 5

₹47,400.00INR / Case of 5
Product Description

Key Features

  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Luer lock inlets and outlets on the columns provide simple and versatile tubing connections
  • Sterilize with 2N NaOH or 100% ethanol

More About this Item

KIMBLE® FLEX-COLUMN® chromatography columns are economical and easy-to-use. Short columns are typically used for ion exchange chromatography, sample desalting and semi-disposable applications, while the long columns are ideally suited for gel filtration and adsorption chromatography.

Columns are constructed of polypropylene reservoirs and column outlets permanently connected to a borosilicate glass barrel. Barrels are manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Bed support is manufactured from High Density Polyethylene (HDPE) with 20-micron nominal bed support porosity. Sterilize with 2N NaOH or 100% ethanol, autoclaving is not recommended.

Specifications
  • Column Length (cm)5
  • Column Inside Diameter (ID) (mm)15
  • Column Particle Size (µm)20
  • Wetted MaterialsPolypropylene reservoir, column inlet, and outlet, borosilicate glass barrel, HDPE bed support
  • Max Pressure (PSI)14.7
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)50
  • Total Volume Capacity (mL)9
  • DescriptionChromatography Column, 1.5 cm ID x 5 cm L, 9 mL; 5/CS
Reviews
Q&A