DWK Life Sciences (Kimble) FLEX-COLUMN® Chromatography Column, 0.7 cm ID x 10 cm L, 4 mL; 1/Ea

Representative image only.

DWK Life Sciences (Kimble) FLEX-COLUMN® Chromatography Column, 0.7 cm ID x 10 cm L, 4 mL; 1/Ea

DWK Life Sciences (Kimble) | Mfr: 420401-0710| Item: 3469303

Easy-to-use — column outlets permanently connected to barrel

₹11,300.00INR / Each

₹11,300.00INR / Each
Product Description

Key Features

  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Luer lock inlets and outlets on the columns provide simple and versatile tubing connections
  • Sterilize with 2N NaOH or 100% ethanol

More About this Item

KIMBLE® FLEX-COLUMN® chromatography columns are economical and easy-to-use. Short columns are typically used for ion exchange chromatography, sample desalting and semi-disposable applications, while the long columns are ideally suited for gel filtration and adsorption chromatography.

Columns are constructed of polypropylene reservoirs and column outlets permanently connected to a borosilicate glass barrel. Barrels are manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Bed support is manufactured from High Density Polyethylene (HDPE) with 20-micron nominal bed support porosity. Sterilize with 2N NaOH or 100% ethanol, autoclaving is not recommended.

Specifications
  • Column Length (cm)10
  • Column Inside Diameter (ID) (mm)7
  • Column Particle Size (µm)20
  • Wetted MaterialsPolypropylene reservoir, column inlet, and outlet, borosilicate glass barrel, HDPE bed support
  • Max Pressure (PSI)14.7
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)50
  • Total Volume Capacity (mL)4
  • DescriptionChromatography Column, 0.7 cm ID x 10 cm L, 4 mL; 1/Ea
Reviews
Q&A