DWK Life Sciences (Kimble) 953760-2002 Heavy-Wall Safety-Coated Glass Filtering Flask, 2000 mL; 1/Cs

Representative image only.

DWK Life Sciences (Kimble) 953760-2002 Heavy-Wall Safety-Coated Glass Filtering Flask, 2000 mL; 1/Cs

DWK Life Sciences (Kimble) | Mfr: 953760-2002| Item: 3452453

KimCote™ plastic coating for added safety

₹110,000.00INR / Case of 1

₹110,000.00INR / Case of 1
Product Description

More About this Item

Heavy-wall borosilicate glass offers mechanical strength for vacuum filtration. Flask has a #2 side arm for connection to 1⁄4" (6 mm) ID flexible tubing. Autoclavable to 120°C (250°F).

Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Stopper Number Accepted8
  • Overall Height (cm)30
  • Tubing Sizes Accepted (in)1/4
  • Tubing Sizes Accepted (mm)6
  • DescriptionHeavy-Wall Safety-Coated Glass Filtering Flask, 2000 mL; 1/Cs
Reviews
Q&A