DWK Life Sciences (Kimble) 953760-0122 Heavy-Wall Safety-Coated Glass Filtering Flask, 125 mL; 1/Cs

Representative image only.

DWK Life Sciences (Kimble) 953760-0122 Heavy-Wall Safety-Coated Glass Filtering Flask, 125 mL; 1/Cs

DWK Life Sciences (Kimble) | Mfr: 953760-0122| Item: 3452449

KimCote™ plastic coating for added safety

₹44,100.00INR / Case of 1

₹44,100.00INR / Case of 1
Product Description

More About this Item

Heavy-wall borosilicate glass offers mechanical strength for vacuum filtration. Flask has a #2 side arm for connection to 1⁄4" (6 mm) ID flexible tubing. Autoclavable to 120°C (250°F).

Specifications
  • MaterialGlass
  • Capacity (mL)125
  • Stopper Number Accepted5
  • Overall Height (cm)11.1
  • Tubing Sizes Accepted (in)1/4
  • Tubing Sizes Accepted (mm)6
  • DescriptionHeavy-Wall Safety-Coated Glass Filtering Flask, 125 mL; 1/Cs
Reviews
Q&A