DWK Life Sciences (Kimble) 73770-16125 Disposable Round Bottom Culture Tubes, 16 x 125, no markings, 1000/cs

Representative image only.

DWK Life Sciences (Kimble) 73770-16125 Disposable Round Bottom Culture Tubes, 16 x 125, no markings, 1000/cs

DWK Life Sciences (Kimble) | Mfr: 73770-16125| Item: 3458054

Ideal for general bacteriological and tissue culture applications

₹124,000.00INR / Case of 1000

₹124,000.00INR / Case of 1000
Product Description

Key Features

  • Tubes are offered with or without white markings

More About this Item

Manufactured of borosilicate glass, these disposable tubes are ideal for general bacteriological and tissue culture applications. Caps are sold separately.

Specifications
  • Capacity (mL)16
  • Capacity (oz)0.5
  • MaterialGlass
  • Cap / Stopper Size15-415
  • AutoclavableYes
  • Label TypeNone
  • Outside Diameter (OD) (cm)1.6
  • Overall Height (cm)12.5
  • DescriptionDisposable Round Bottom Culture Tubes, 16 x 125, no markings, 1000/cs
Reviews
Q&A