DWK Life Sciences (Kimble) 72120-5110 Disposable Glass Serological Pipettes, 5 mL, TD; 500/Cs (Bulk)

Representative image only.

DWK Life Sciences (Kimble) 72120-5110 Disposable Glass Serological Pipettes, 5 mL, TD; 500/Cs (Bulk)

DWK Life Sciences (Kimble) | Mfr: 72120-5110| Item: 2555312

Pipettes have negative graduations to increase versatility

₹80,900.00INR / Case of 500

₹80,900.00INR / Case of 500

Buy It Together

Current Item

DWK Life Sciences (Kimble) 72120-5110 Disposable Glass Serological Pipettes, 5 mL, TD; 500/Cs (Bulk)
DWK Life Sciences (Kimble) 72120-5110 Disposable Glass Serological Pipettes, 5 mL, TD; 500/Cs (Bulk)
2555312

₹80,900.00INR / Case of 500
+ =
Total Price 90200.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These pipettes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class B glass requirements. They are calibrated ''to deliver'' (TD) with blow-out after free flow of liquid has ended.

Non-plugged and non-sterile pipettes are bulk packed in sealed plastic bags and overpacked in shelf packs.

Conformite Europeenne
Specifications
  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)5
  • Max Dispensing (mL)5
  • Graduations (mL)0.1
  • Accuracy (%)±0.150mL
  • Body MaterialBorosilicate glass
  • CalibrationTo Deliver (TD)
  • DescriptionDisposableGlassSerologicalPipettes,5mL,TD;500/Cs(Bulk)
Reviews
Q&A