DWK Life Sciences (Kimble) 72115-11100 Sterile Shorty Plugged Glass Pipettes, 1mL, TD; 400/Cs (Indv)

Representative image only.

DWK Life Sciences (Kimble) 72115-11100 Sterile Shorty Plugged Glass Pipettes, 1mL, TD; 400/Cs (Indv)

DWK Life Sciences (Kimble) | Mfr: 72115-11100| Item: 2555318

Pipettes have negative graduations to increase versatility

₹85,700.00INR / Case of 400

₹85,700.00INR / Case of 400

Buy It Together

Current Item

DWK Life Sciences (Kimble) 72115-11100 Sterile Shorty  Plugged Glass Pipettes, 1mL, TD; 400/Cs (Indv)
DWK Life Sciences (Kimble) 72115-11100 Sterile Shorty Plugged Glass Pipettes, 1mL, TD; 400/Cs (Indv)
2555318

₹85,700.00INR / Case of 400
+ =
Total Price 95000.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These pipettes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class B glass requirements. They are calibrated ''to deliver'' (TD) with blow-out after free flow of liquid has ended.

Short ("shorty"), plugged-end, and sterile pipettes are ideal for use in tissue culture work and other procedures performed under a fume hood. They are packaged in color-coded, paper/plastic individual wrap.

Specifications
  • SterileYes
  • Max Volume (µL)1000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)1
  • Max Dispensing (mL)1
  • Graduations (mL)0.01
  • Accuracy (%)±0.040mL
  • Body MaterialBorosilicate glass
  • Color CodeYellow
  • CalibrationTo Deliver (TD)
  • DescriptionSterile/Shorty/PluggedGlassPipettes,1mL,TD;400/Cs(Indv)
Reviews
Q&A