DWK Life Sciences (Kimble) 14607-500 Reservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 500 ML

Representative image only.

DWK Life Sciences (Kimble) 14607-500 Reservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 500 ML

DWK Life Sciences (Kimble) | Mfr: 14607-500| Item: 3454103

Easily discharge liquids via a bottom glass hose outlet

₹49,000.00INR / Each

₹49,000.00INR / Each
Product Description

Key Features

  • Easy to read white enamel marking spot
  • Conforms to ASTM E438, Type I, Class A

More About this Item

Bottom glass hose connection outlet is fused to the bottle allows you to easily to store and discharge liquids. The spigot on the 250- and 500-mL bottles accept 5/16" ID flexible tubing; large size bottles accept 3/8" ID tubing. Bottles have permanent white enamel marking spot.

Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap / Stopper Size#4
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.9
  • Overall Height (in)6 1/2
  • Overall Height (cm)16.5
  • Tubing ID8 mm
  • DescriptionReservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 500 mL
Reviews
Q&A