DWK Life Sciences (Kimble) 14607-2000 Reservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 2L

Representative image only.

DWK Life Sciences (Kimble) 14607-2000 Reservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 2L

DWK Life Sciences (Kimble) | Mfr: 14607-2000| Item: 3454107

Easily discharge liquids via a bottom glass hose outlet

₹71,600.00INR / Each

₹71,600.00INR / Each
Product Description

Key Features

  • Easy to read white enamel marking spot
  • Conforms to ASTM E438, Type I, Class A

More About this Item

Bottom glass hose connection outlet is fused to the bottle allows you to easily to store and discharge liquids. The spigot on the 250- and 500-mL bottles accept 5/16" ID flexible tubing; large size bottles accept 3/8" ID tubing. Bottles have permanent white enamel marking spot.

Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialGlass
  • Cap / Stopper Size#6
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)5 3/8
  • Outside Diameter (OD) (cm)13.6
  • Overall Height (in)9 13/16
  • Overall Height (cm)25
  • Tubing ID9.5 mm
  • DescriptionReservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 2L
Reviews
Q&A