DWK Life Sciences (Kimble) 14607-10000 Reservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 10L

Representative image only.

DWK Life Sciences (Kimble) 14607-10000 Reservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 10L

DWK Life Sciences (Kimble) | Mfr: 14607-10000| Item: 3454111

Easily discharge liquids via a bottom glass hose outlet

₹209,000.00INR / Each

₹209,000.00INR / Each
Product Description

Key Features

  • Easy to read white enamel marking spot
  • Conforms to ASTM E438, Type I, Class A

More About this Item

Bottom glass hose connection outlet is fused to the bottle allows you to easily to store and discharge liquids. The spigot on the 250- and 500-mL bottles accept 5/16" ID flexible tubing; large size bottles accept 3/8" ID tubing. Bottles have permanent white enamel marking spot.

Specifications
  • Capacity (mL)10000
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialGlass
  • Cap / Stopper Size#11.5
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)9 1/16
  • Outside Diameter (OD) (cm)23
  • Overall Height (in)15 3/4
  • Overall Height (cm)40
  • Tubing ID9.5 mm
  • DescriptionReservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 10L
Reviews
Q&A