DWK Life Sciences (Kimble) 14035-1000 BEAKERplus Combination Beaker and Flask, 1000 mL, 2/pk

Representative image only.

DWK Life Sciences (Kimble) 14035-1000 BEAKERplus Combination Beaker and Flask, 1000 mL, 2/pk

DWK Life Sciences (Kimble) | Mfr: 14035-1000| Item: 3451706

Don’t get splashed while mixing

₹39,600.00INR / Pkg of 2

₹39,600.00INR / Pkg of 2
Product Description

Key Features

  • Minimize splashing with narrow, recessed neck
  • Filter right into vessel— neck accommodates funnels and filters
  • Beaker features a 1000 mL capacity
  • Designed with graduation range from 100 to 1000 mL in 50 mL intervals

More About this Item

Kimax® BeakerPlus™ Combination Beaker and Flask is ideal for mixing and for use with funnels or filters. The unique design features a wide fluted rim with pour spout and narrow recessed neck to reduce splashing during agitation. Manufactured with borosilicate glass, these beaker/flasks offer excellent chemical and heat resistance.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialBorosilicate Glass
  • Min Graduation (mL)100
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.5
  • Overall Height (in)8 3/4
  • Overall Height (cm)22.2
  • DescriptionBEAKERplus Combination Beaker and Flask, 1000 mL, 2/pk
Reviews
Q&A