Diversey Softcare Des E Plus Hand Rub, 500 mL; 20/Case

Representative image only.

Diversey Softcare Des E Plus Hand Rub, 500 mL; 20/Case

Diversey | Mfr: 6157076| Item: 1639311

Ethanol based hand rub-in disinfectant effective against virus, bacteria, fungi, yeast & mold

₹6,600.00INR / Case of 20

₹6,600.00INR / Case of 20
Product Description

Key Features

  • Soft Care Des E plus is a ready-to-use, alcohol based hand rub.
  • This is a leave-on product and does not need water or hand wash stations
  • 70% Ethanol and 2.5% CHG:
  • - Instant hand hygiene with residual effect
  • - Wider microbial kill
  • Moisturiser and Emollients:
  • - Retain lipid and cellulose balance preventing Skin Irritation and Dehydration
  • - Soft, smooth and hygienic skin

More About this Item

Soft Care Des E Plus is an alcohol rub, developed for hand disinfection. The product is suitable for application in the healthcare and food processing area. Effective against virus, bacteria, fungi, yeast & mold.

Specifications
  • DescriptionDiversey Soft Care Des E Plus Hand Rub, 500 mL; 20/Case
Reviews
Q&A