Diversey Soft Care Med Plus Hand Spray 5 L; 2/Case

Representative image only.

Diversey Soft Care Med Plus Hand Spray 5 L; 2/Case

Diversey | Mfr: 6284331| Item: 1639313

IPA based hand disinfectant effective against virus, bacteria, fungi, yeast & mold

₹6,400.00INR / Case of 2

₹6,400.00INR / Case of 2
Product Description

Key Features

  • Soft Care Med Plus is a ready-to-use, alcohol based hand spray
  • This is a leave-on product and does not need water or hand wash stations
  • 50% n-propanol and 20% IPA:
  • - Combinations are more potent than individual alcohol ingredient
  • Instant hand disinfection
  • Combination of 70% alcohol and 2.5% v/v CHG:
  • - Instant hand hygiene with residual sanitation - Wider microbial kill

More About this Item

Benefits:
Effective against vegetative bacteria, fungi, yeasts and viruses

Description:
Soft Care Med Plus Spray is an alcohol rub, developed for hand disinfection. The
product is suitable for application in the Pharma , healthcare and food processing area.

Specifications
  • DescriptionDiversey Soft Care Med Plus Hand Spray 5 L; 2/Case
Reviews
Q&A