Disposable HDPE Milling Jars, 0.5 gal (1.9 L); 6/Pk

Representative image only.

Disposable HDPE Milling Jars, 0.5 gal (1.9 L); 6/Pk

| Mfr: J-0064| Item: 0417204

HDPE jar with separate sleeve eliminates cross-contamination

₹205,000.00INR / Pkg of 6

₹205,000.00INR / Pkg of 6

Buy It Together

Current Item

Disposable HDPE Milling Jars, 0.5 gal (1.9 L); 6/Pk
Disposable HDPE Milling Jars, 0.5 gal (1.9 L); 6/Pk
0417204

₹205,000.00INR / Pkg of 6
+
Aluminum Jar Sleeve for Milling Jar 04172-04 (0.5 gal)
0417214

₹132,000.00INR / Each
=
Total Price 337000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 3 month warranty

More About this Item

Disposable milling jars eliminate cross-contamination problems. Jars handle loads as small as 75 grams—perfect for research applications. Baffled jars prevent grinding media from slipping and provide highly efficient tumbling action. Made from high-density polyethylene (HDPE), these jars withstand strong chemicals.

Jar sleeves sold separately.

3 Month Warranty
Specifications
  • Jar Capacity (L)1.9
  • Jar Capacity (Gal)0.5
  • MaterialHDPE
  • Height (in)9.515625
  • Width (in)9.5
  • Height (cm)24.2
  • Width (cm)24.2
  • DescriptionDisposable HDPE Milling Jars, 0.5 gal (1.9 L); 6/Pk
  • Warranty3 Months
Reviews
Q&A